Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Plastic Sheet 48" L x 12" W x 2" Thick

  • Mfr # BULK-PS-PTFE-326

  • Zoro # G7844652


product price: $3,186.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
2"
Plastic Width
12"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-326
Zoro #
G7844652
UPC #
193005909871
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
12"
Plastic Length
48"
Thickness
2"
Width Tolerance
(-0.25" - +0.25")
Width
12"
Length
48"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Impact Strength
3.5 ft. - lbs./in.
Tensile Strength
3,000 psi
Operating Temp. Range
-290 Degrees to 500 Degrees F
Material
PTFE
Thickness Tolerance
(-0.031" - +0.047")
Grade
Standard
Impact Strength Rating
Good
Plastic Density
0.078 lbs / cu. in.
Backing Type
Plain
Plastic Clarity
Opaque
Friction Coefficient
0.07
Shape
Sheet
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Water Absorption
0.0001
Plastic Hardness
55D
Water Absorption Rating
Excellent

Description

PTFE Plastic Sheet - 2" Thick x 12" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.