Zoro Homepage

PTFE Plastic Sheet 48" L x 12" W x 3/4" Thick

  • Mfr # BULK-PS-PTFE-324

  • Zoro # G7849430


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-324
Zoro #
G7849430
UPC #
193005909703
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")
Length
48"
Width
12"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Material
PTFE
Tensile Strength
3,000 psi
Thickness Tolerance
(-0" - +0.057")
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Operating Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
3.5 ft. - lbs./in.
Plastic Density
0.078 lbs / cu. in.
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Plastic Clarity
Opaque
Plastic Hardness
55D
Shape
Sheet
Tensile Strength Rating
Poor
Friction Coefficient
0.07
Water Absorption
0.0001
Backing Type
Plain
Grade
Standard
Friction Rating
Very Slippery

Description

PTFE Plastic Sheet - 3/4" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.