Zoro Homepage

PTFE Plastic Sheet 48" L x 16" W x 1/32" Thick

  • Mfr # BULK-PS-PTFE-351

  • Zoro # G7853113


product price: $64.75
/ea
Sold in multiples of 2 for $129.50

Key Features

Plastic Material
PTFE
Plastic Thickness
1/32"
Plastic Width
16"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-351
Zoro #
G7853113
UPC #
193005876548
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/32"
Plastic Width
16"
Plastic Length
48"
Length
48"
Width
16"
Thickness
Item no.
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Tensile Strength
3,000 psi
Operating Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Material
PTFE
Thickness Tolerance
(-0" - +0.002")
Impact Strength Rating
Good
Plastic Density
0.078 lbs / cu. in.
Grade
Standard
Plastic Hardness
55D
Tensile Strength Rating
Poor
Shape
Sheet
Friction Rating
Very Slippery
Backing Type
Plain
Friction Coefficient
0.07
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Water Absorption
0.0001

Description

PTFE Plastic Sheet - 1/32" Thick x 16" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.