Zoro Homepage

PTFE Plastic Sheet 48" L x 24" W x 2" Thick

  • Mfr # BULK-PS-PTFE-368

  • Zoro # G7857289


product price: $5,622.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Plastic Material
PTFE
Plastic Thickness
2"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-368
Zoro #
G7857289
UPC #
193005909925
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
24"
Plastic Length
48"
Width
24"
Thickness
2"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Impact Strength
3.5 ft. - lbs./in.
Material
PTFE
Tensile Strength
3,000 psi
Thickness Tolerance
(-0.031" - +0.047")
Operating Temp. Range
-290 Degrees to 500 Degrees F
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Plastic Hardness
55D
Backing Type
Plain
Tensile Strength Rating
Poor
Grade
Standard
Plastic Clarity
Opaque
Plastic Density
0.078 lbs / cu. in.
Impact Strength Rating
Good
Shape
Sheet
Friction Coefficient
0.07
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Water Absorption
0.0001

Description

PTFE Plastic Sheet - 2" Thick x 24" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.