Zoro Homepage

PTFE Plastic Sheet 48" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-PTFE-306

  • Zoro # G7844695


product price: $96.85
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-306
Zoro #
G7844695
UPC #
193005891671
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
48"
Length
48"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Width
8"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Impact Strength
3.5 ft. - lbs./in.
Material
PTFE
Operating Temp. Range
-290 Degrees to 500 Degrees F
Thickness Tolerance
(-0" - +0.004")
Tensile Strength
3,000 psi
Backing Type
Plain
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Friction Coefficient
0.07
Plastic Density
0.078 lbs / cu. in.
Impact Strength Rating
Good
Water Absorption
0.0001
Grade
Standard
Plastic Hardness
55D
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Shape
Sheet

Description

PTFE Plastic Sheet - 1/8" Thick x 8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.