Zoro Homepage

PTFE Plastic Sheet 48" L x 8" W x 3/4" Thick

  • Mfr # BULK-PS-PTFE-311

  • Zoro # G7855931


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-311
Zoro #
G7855931
UPC #
193005909697
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
48"
Width
8"
Thickness
3/4"
Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Material
PTFE
Thickness Tolerance
(-0" - +0.057")
Tensile Strength
3,000 psi
Plastic Hardness
55D
Plastic Density
0.078 lbs / cu. in.
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Grade
Standard
Water Absorption Rating
Excellent
Water Absorption
0.0001
Backing Type
Plain
Impact Strength Rating
Good
Shape
Sheet
Plastic Clarity
Opaque
Friction Coefficient
0.07

Description

PTFE Plastic Sheet - 3/4" Thick x 8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.