Zoro Homepage

PTFE Split Backup Rings - Dash 329, PK 10

  • Mfr # ZUSATST329

  • Zoro # G7873115


product price: $13.65

Key Features

Dash Number
329
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSATST329
Zoro #
G7873115
UPC #
193005323486
Country of Origin
Unknown

Dimensions

Actual Inside Dia.
2.013"
Actual Outside Dia.
2.379"

Details

Dash Number
329
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Durometer (Hardness) Rating
Hard
FDA Approved
No
Type
O-Ring
Metal Detectable
No
Temp. Range
-50° to 500° F
Grade
Standard

Description

PTFE Split Backup Rings - Dash 329 - Pack of 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.