Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC 2 ft L x 2 ft W x 1/8 in Thick

  • Mfr # BULK-PS-PVC-58

  • Zoro # G2423759


product price: $15.59
/ea
Sold in multiples of 6 for $93.54

Key Features

Plastic Material
PVC
Plastic Thickness
1/8 in
Plastic Width
2 ft
Plastic Length
2 ft
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-58
Zoro #
G2423759
UPC #
193005326623
Country of Origin
China

Dimensions

Plastic Thickness
1/8 in
Plastic Width
2 ft
Plastic Length
2 ft
Thickness
1/8 in
Length
2 ft
Width
2 ft

Details

Item
Plastic Sheet
Plastic Material
PVC
Material
PVC
Plastic Grouping
Sheet Stock
Shape
Sheets

Description

PVC Plastic Sheet,- 1/8 In. Thick x 24 In. Wid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.