Shop USA INDUSTRIALS
See all product information
Create Account
PVC 4 ft L x 2 ft W x 1/4 in Thick
- Mfr # BULK-PS-PVC-37
- Zoro # G2423716
product price:Â
$
70.39
/ea
Sold in multiples of 2 for
$140.78
Key Features
Plastic Material
PVC
Plastic Thickness
1/4 in
Plastic Width
2 ft
Plastic Length
4 ft
Thickness
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PS-PVC-37
- Zoro #
- G2423716
- UPC #
- 193005326555
- Country of Origin
- China
Dimensions
- Plastic Thickness
- 1/4 in
- Plastic Width
- 2 ft
- Plastic Length
- 4 ft
- Thickness
- 1/4 in
- Length
- 4 ft
- Width
- 2 ft
Details
- Item
- Plastic Sheet
- Plastic Material
- PVC
- Material
- PVC
- Plastic Grouping
- Sheet Stock
- Shape
- Sheets
Description
PVC Plastic Sheet,- 1/4 In. Thick x 24 In. Wid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.