PVC 4 ft L x 4 ft W x 1/2 in Thick

  • Mfr # BULK-PS-PVC-17

  • Zoro # G2423707


product price: $289.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Plastic Material
PVC
Plastic Thickness
1/2 in
Plastic Width
4 ft
Plastic Length
4 ft
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-17
Zoro #
G2423707
UPC #
193005326517
Country of Origin
China

Dimensions

Plastic Thickness
1/2 in
Plastic Width
4 ft
Plastic Length
4 ft
Thickness
1/2 in
Length
4 ft
Width
4 ft

Details

Item
Plastic Sheet
Plastic Material
PVC
Material
PVC
Plastic Grouping
Sheet Stock
Shape
Sheets

Description

PVC Plastic Sheet,- 1/2 In. Thick x 48 In. Wid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.