Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

PVC Plastic Bar 3 ft. L, 3" W (Discontinued)

  • Mfr # BULK-PS-PVC-192
  • Zoro # G7852370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-192
Zoro #
G7852370
UPC #
193005899882
Country of Origin
Unknown

Dimensions

Length
3 ft.
Width
3"

Details

Material
PVC
Item
Plastic Bar

Description

PVC Plastic Bar - 1/2" Thick x 3" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.