Zoro Homepage

PVC Type 1 24" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-PVC-80

  • Zoro # G200437412


product price: $14.89
/ea
Sold in multiples of 6 for $89.34

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Color
Gray
Tensile Strength
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-80
Zoro #
G200437412
UPC #
193005962937
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
PVC Type 1
Plastic Color
Gray
Tensile Strength
7,200 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Thickness Tolerance
(-0.007" - +0")
Standards
UL 94 HB
Impact Strength
1.0 ft. - lbs./in.
Grade
Standard
Impact Strength Rating
Poor
Friction Coefficient
0.6
Water Absorption Rating
Good
Shape
Sheet
Water Absorption
0.002
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Backing Type
Plain
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell R115

Description

PVC Plastic Sheet - 1/8" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.