PVC Type 1 48" L x 12" W x 3/16" Thick

  • Mfr # BULK-PS-PVC-343

  • Zoro # G100437000


product price: $34.35
/ea
Sold in multiples of 3 for $103.05

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/16"
Plastic Width
12"
Plastic Color
Gray
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-343
Zoro #
G100437000
UPC #
193005963026
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
PVC Type 1
Plastic Color
Gray
Operating Temp. Range
-20 Degrees to 140 Degrees F
Tensile Strength
7,200 psi
Thickness Tolerance
(-0" - +0.014")
Standards
UL 94 HB
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Water Absorption
0.002
Grade
Standard
Friction Rating
Not Slippery
Shape
Sheet
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Impact Strength
1.0 ft. - lbs./in.
Impact Strength Rating
Poor

Description

PVC Plastic Sheet - 3/16" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.