Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 48" L x 12" W x 3/8" Thick

  • Mfr # BULK-PS-PVC-304

  • Zoro # G100437109


product price: $64.45
/ea
Sold in multiples of 2 for $128.90

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/8"
Plastic Width
12"
Plastic Color
Gray
Tensile Strength
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-304
Zoro #
G100437109
UPC #
193005963040
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
PVC Type 1
Plastic Color
Gray
Tensile Strength
7,200 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Thickness Tolerance
(-0" - +0.027")
Standards
UL 94 HB
Water Absorption
0.002
Water Absorption Rating
Good
Tensile Strength Rating
Good
Friction Coefficient
0.6
Impact Strength
1.0 ft. - lbs./in.
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Shape
Sheet
Grade
Standard
Backing Type
Plain
Plastic Hardness
Rockwell R115

Description

PVC Plastic Sheet - 3/8" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.