PVC Type 1 Plastic Sheet 12" L x 8" W x 1" Thick

  • Mfr # BULK-PS-PVC-316

  • Zoro # G7845772


product price: $28.95
/ea
Sold in multiples of 3 for $86.85

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1"
Plastic Width
8"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-316
Zoro #
G7845772
UPC #
193005910143
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
8"
Plastic Length
12"
Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Standards
UL 94 HB
Tensile Strength
7,200 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Material
PVC
Thickness Tolerance
(-0.016" - +0.024")
Impact Strength
1.0 ft. - lbs./in.
Shape
Sheet
Friction Coefficient
0.6
Friction Rating
Not Slippery
Water Absorption Rating
Good
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Water Absorption
0.002
Grade
Standard
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.

Description

PVC Plastic Sheet - 1" Thick x 8" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.