PVC Type 1 Plastic Sheet 12" L x 8" W x 1/16" Thick

  • Mfr # BULK-PS-PVC-309

  • Zoro # G7850961


product price: $8.89
/ea
Sold in multiples of 11 for $97.79

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/16"
Plastic Length
12"
Plastic Color
Gray
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-309
Zoro #
G7850961
UPC #
193005886592
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
8"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")
Width
8"
Length
12"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Tensile Strength
7,200 psi
Impact Strength
1.0 ft. - lbs./in.
Material
PVC
Operating Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 HB
Thickness Tolerance
(-0.004" - +0.001")
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Friction Coefficient
0.6
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Backing Type
Plain
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good
Plastic Hardness
Rockwell R115
Shape
Sheet
Water Absorption
0.002

Description

PVC Plastic Sheet - 1/16" Thick x 8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.