Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 Plastic Sheet 12" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-PVC-310

  • Zoro # G7845422


product price: $9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-310
Zoro #
G7845422
UPC #
193005886776
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
12"
Width
8"
Thickness
1/8"
Length Tolerance
(-1" - +1")
Length
12"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Operating Temp. Range
-20 Degrees to 140 Degrees F
Material
PVC
Thickness Tolerance
(-0.007" - +0")
Impact Strength
1.0 ft. - lbs./in.
Standards
UL 94 HB
Tensile Strength
7,200 psi
Backing Type
Plain
Friction Coefficient
0.6
Impact Strength Rating
Poor
Grade
Standard
Tensile Strength Rating
Good
Water Absorption
0.002
Plastic Hardness
Rockwell R115
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good
Shape
Sheet
Friction Rating
Not Slippery
Plastic Clarity
Opaque

Description

PVC Plastic Sheet - 1/8" Thick x 8" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.