Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 Plastic Sheet 12" L x 8" W x 2" Thick

  • Mfr # BULK-PS-PVC-319

  • Zoro # G7843523


product price: $58.55
/ea
Sold in multiples of 2 for $117.10

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
2"
Plastic Width
8"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-319
Zoro #
G7843523
UPC #
193005910259
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
8"
Plastic Length
12"
Thickness
2"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
12"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Standards
UL 94 HB
Thickness Tolerance
(-0.031" - +0.008")
Impact Strength
1.0 ft. - lbs./in.
Tensile Strength
7,200 psi
Material
PVC
Operating Temp. Range
-20 Degrees to 140 Degrees F
Plastic Hardness
Rockwell R115
Backing Type
Plain
Water Absorption
0.002
Water Absorption Rating
Good
Grade
Standard
Shape
Sheet
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Tensile Strength Rating
Good
Friction Coefficient
0.6

Description

PVC Plastic Sheet - 2" Thick x 8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.