.jpg)
PVC Type 1 Plastic Sheet 16" L x 16" W x 1/16" Thick
Mfr # BULK-PS-PVC-346
Zoro # G7853000
product price: $10.69
/eaSold in multiples of 9 for $96.21
Key Features
Plastic Material
PVC Type 1
Plastic Thickness
1/16"
Plastic Length
16"
Plastic Color
Gray
Operating Temp. Range
-20 Degrees to 140 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-PVC-346
Zoro #
G7853000
UPC #
193005886622
Country of Origin
Unknown
Dimensions
Plastic Thickness
1/16"
Plastic Width
16"
Plastic Length
16"
Width
16"
Thickness
1/16"
Length
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Description
PVC Plastic Sheet - 1/16" Thick x 16" Wide x 16" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.