Zoro Homepage

PVC Type 1 Plastic Sheet 16" L x 16" W x 2" Thick

  • Mfr # BULK-PS-PVC-356

  • Zoro # G7864952


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
2"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-356
Zoro #
G7864952
UPC #
193005910280
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Thickness
2"
Length
16"
Length Tolerance
(-1" - +1")
Width
16"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Thickness Tolerance
(-0.031" - +0.008")
Material
PVC
Operating Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 HB
Impact Strength
1.0 ft. - lbs./in.
Tensile Strength
7,200 psi
Tensile Strength Rating
Good
Shape
Sheet
Friction Rating
Not Slippery
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Grade
Standard
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.002

Description

PVC Plastic Sheet - 2" Thick x 16" Wide x 16" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.