PVC Type 1 Plastic Sheet 16" L x 16" W x 3/16" Thick

  • Mfr # BULK-PS-PVC-348

  • Zoro # G7849884


product price: $15.59
/ea
Sold in multiples of 5 for $77.95

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/16"
Plastic Length
16"
Plastic Color
Gray
Thickness
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PVC-348
Zoro #
G7849884
UPC #
193005886905
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/16"
Plastic Width
16"
Plastic Length
16"
Thickness
3/16"
Width
16"
Width Tolerance
(-0.25" - +0.25")
Length
16"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Material
PVC
Tensile Strength
7,200 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Thickness Tolerance
(-0" - +0.014")
Standards
UL 94 HB
Impact Strength
1.0 ft. - lbs./in.
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Water Absorption
0.002
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Water Absorption Rating
Good
Shape
Sheet
Grade
Standard
Backing Type
Plain
Friction Coefficient
0.6
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell R115

Description

PVC Plastic Sheet - 3/16" Thick x 16" Wide x 16" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.