Zoro Homepage

PVC Type 1 Plastic Sheet 16" L x 16" W x 3/4" Thick

  • Mfr # BULK-PS-PVC-352

  • Zoro # G7852809


product price: $56.95
/ea
Sold in multiples of 2 for $113.90

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/4"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-352
Zoro #
G7852809
UPC #
193005910082
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
16"
Plastic Length
16"
Width
16"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
16"
Thickness
3/4"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Standards
UL 94 HB
Material
PVC
Thickness Tolerance
(-0" - +0.057")
Tensile Strength
7,200 psi
Impact Strength
1.0 ft. - lbs./in.
Operating Temp. Range
-20 Degrees to 140 Degrees F
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Backing Type
Plain
Friction Coefficient
0.6
Water Absorption
0.002
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Shape
Sheet
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Grade
Standard

Description

PVC Plastic Sheet - 3/4" Thick x 16" Wide x 16" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.