PVC Type 1 Plastic Sheet 16" L x 16" W x 3/8" Thick

  • Mfr # BULK-PS-PVC-350

  • Zoro # G7850995


product price: $25.89
/ea
Sold in multiples of 3 for $77.67

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/8"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-350
Zoro #
G7850995
UPC #
193005887223
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"
Length Tolerance
(-1" - +1")
Length
16"
Width
16"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Impact Strength
1.0 ft. - lbs./in.
Standards
UL 94 HB
Material
PVC
Operating Temp. Range
-20 Degrees to 140 Degrees F
Tensile Strength
7,200 psi
Thickness Tolerance
(-0" - +0.027")
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Friction Coefficient
0.6
Backing Type
Plain
Water Absorption
0.002
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell R115
Shape
Sheet
Grade
Standard

Description

PVC Plastic Sheet - 3/8" Thick x 16" Wide x 16" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.