Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 Plastic Sheet 24" L x 8" W x 1/4" Thick

  • Mfr # BULK-PS-PVC-323

  • Zoro # G7848091


product price: $16.99
/ea
Sold in multiples of 6 for $101.94

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-323
Zoro #
G7848091
UPC #
193005887063
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
24"
Thickness
1/4"
Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Impact Strength
1.0 ft. - lbs./in.
Thickness Tolerance
(-0.014" - +0")
Operating Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 HB
Material
PVC
Tensile Strength
7,200 psi
Plastic Hardness
Rockwell R115
Shape
Sheet
Grade
Standard
Water Absorption Rating
Good
Backing Type
Plain
Tensile Strength Rating
Good
Water Absorption
0.002
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Friction Coefficient
0.6
Plastic Clarity
Opaque
Friction Rating
Not Slippery

Description

PVC Plastic Sheet - 1/4" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.