.jpg)
PVC Type 1 Plastic Sheet 24" L x 8" W x 3/16" Thick
Mfr # BULK-PS-PVC-322
Zoro # G7847233
product price: $15.55
/eaSold in multiples of 6 for $93.30
Key Features
Plastic Material
PVC Type 1
Plastic Thickness
3/16"
Plastic Length
24"
Plastic Color
Gray
Impact Strength
1.0 ft. - lbs./in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-PVC-322
Zoro #
G7847233
UPC #
193005886882
Country of Origin
Unknown
Dimensions
Plastic Thickness
3/16"
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length
24"
Thickness
3/16"
Length Tolerance
(-1" - +1")
Width
8"
Description
PVC Plastic Sheet - 3/16" Thick x 8" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.