Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 Plastic Sheet 24" L x 8" W x 3/4" Thick

  • Mfr # BULK-PS-PVC-326

  • Zoro # G7845623


product price: $45.45
/ea
Sold in multiples of 2 for $90.90

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-326
Zoro #
G7845623
UPC #
193005910068
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
24"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
24"
Thickness
3/4"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Operating Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1.0 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.057")
Material
PVC
Standards
UL 94 HB
Tensile Strength
7,200 psi
Water Absorption
0.002
Backing Type
Plain
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Friction Coefficient
0.6
Grade
Standard
Plastic Hardness
Rockwell R115
Shape
Sheet
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good
Friction Rating
Not Slippery
Impact Strength Rating
Poor

Description

PVC Plastic Sheet - 3/4" Thick x 8" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.