Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 Plastic Sheet 32" L x 16" W x 1" Thick

  • Mfr # BULK-PS-PVC-364

  • Zoro # G7863762


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-364
Zoro #
G7863762
UPC #
193005910181
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
16"
Plastic Length
32"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1"
Width
16"
Length
32"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Thickness Tolerance
(-0.016" - +0.024")
Material
PVC
Impact Strength
1.0 ft. - lbs./in.
Tensile Strength
7,200 psi
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 140 Degrees F
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Shape
Sheet
Tensile Strength Rating
Good
Backing Type
Plain
Impact Strength Rating
Poor
Grade
Standard
Water Absorption Rating
Good
Water Absorption
0.002
Friction Coefficient
0.6

Description

PVC Plastic Sheet - 1" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.