Zoro Homepage

PVC Type 1 Plastic Sheet 32" L x 16" W x 2" Thick

  • Mfr # BULK-PS-PVC-367

  • Zoro # G7863902


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
2"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-367
Zoro #
G7863902
UPC #
193005910297
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
16"
Plastic Length
32"
Width
16"
Length Tolerance
(-1" - +1")
Length
32"
Thickness
2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Thickness Tolerance
(-0.031" - +0.008")
Impact Strength
1.0 ft. - lbs./in.
Tensile Strength
7,200 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 HB
Material
PVC
Shape
Sheet
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Hardness
Rockwell R115
Backing Type
Plain
Friction Coefficient
0.6
Friction Rating
Not Slippery
Water Absorption Rating
Good
Tensile Strength Rating
Good
Water Absorption
0.002

Description

PVC Plastic Sheet - 2" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.