Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 Plastic Sheet 32" L x 16" W x 3/4" Thick

  • Mfr # BULK-PS-PVC-363

  • Zoro # G7848003


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/4"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PVC-363
Zoro #
G7848003
UPC #
193005910099
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
16"
Plastic Length
32"
Thickness
3/4"
Length
32"
Width
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Tensile Strength
7,200 psi
Standards
UL 94 HB
Impact Strength
1.0 ft. - lbs./in.
Operating Temp. Range
-20 Degrees to 140 Degrees F
Thickness Tolerance
(-0" - +0.057")
Material
PVC
Backing Type
Plain
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption Rating
Good
Tensile Strength Rating
Good
Friction Coefficient
0.6
Water Absorption
0.002
Grade
Standard
Shape
Sheet
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell R115
Friction Rating
Not Slippery

Description

PVC Plastic Sheet - 3/4" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.