PVC Type 1 Plastic Sheet 36" L x 12" W x 3/16" Thick

  • Mfr # BULK-PS-PVC-70

  • Zoro # G7863631


product price: $24.35
/ea
Sold in multiples of 4 for $97.40

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/16"
Plastic Length
36"
Plastic Color
Gray
Thickness
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-70
Zoro #
G7863631
UPC #
193005886998
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
36"
Thickness
3/16"
Width
12"
Length
36"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Tensile Strength
7,200 psi
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1.0 ft. - lbs./in.
Material
PVC
Thickness Tolerance
(-0" - +0.014")
Shape
Sheet
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Water Absorption Rating
Good
Grade
Standard
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.002
Impact Strength Rating
Poor
Friction Coefficient
0.6
Backing Type
Plain

Description

PVC Plastic Sheet - 3/16" Thick x 12" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.