Zoro Homepage

PVC Type 1 Plastic Sheet 36" L x 24" W x 2" Thick

  • Mfr # BULK-PS-PVC-56

  • Zoro # G7856500


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
2"
Plastic Width
24"
Plastic Length
36"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-56
Zoro #
G7856500
UPC #
193005910204
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
24"
Plastic Length
36"
Length Tolerance
(-1" - +1")
Thickness
2"
Width
24"
Width Tolerance
(-0.25" - +0.25")
Length
24"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Operating Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1.0 ft. - lbs./in.
Tensile Strength
7,200 psi
Material
PVC
Thickness Tolerance
(-0.031" - +0.008")
Standards
UL 94 HB
Friction Coefficient
0.6
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Water Absorption
0.002
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Grade
Standard
Backing Type
Plain
Shape
Sheet
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Not Slippery

Description

PVC Plastic Sheet - 2" Thick x 24" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.