Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 Plastic Sheet 36" L x 48" W x 3/16" Thick

  • Mfr # BULK-PS-PVC-392

  • Zoro # G7864654


product price: $84.29
/ea
Sold in multiples of 2 for $168.58
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/16"
Plastic Length
36"
Plastic Color
Gray
Thickness
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-392
Zoro #
G7864654
UPC #
193005886943
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
36"
Thickness
3/16"
Width
36"
Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Tensile Strength
7,200 psi
Standards
UL 94 HB
Material
PVC
Thickness Tolerance
(-0" - +0.014")
Operating Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1.0 ft. - lbs./in.
Plastic Density
0.051 lbs / cu. in.
Tensile Strength Rating
Good
Friction Coefficient
0.6
Grade
Standard
Impact Strength Rating
Poor
Backing Type
Plain
Shape
Sheet
Plastic Clarity
Opaque
Water Absorption
0.002
Water Absorption Rating
Good
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115

Description

PVC Plastic Sheet - 3/16" Thick x 36" Long x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.