PVC Type 1 Plastic Sheet 48" L x 16" W x 3/16" Thick

  • Mfr # BULK-PS-PVC-370

  • Zoro # G7847513


product price: $45.59
/ea
Sold in multiples of 3 for $136.77

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/16"
Plastic Length
48"
Plastic Color
Gray
Impact Strength
1.0 ft. - lbs./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-370
Zoro #
G7847513
UPC #
193005886929
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/16"
Plastic Width
16"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Thickness
3/16"
Width
16"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Impact Strength
1.0 ft. - lbs./in.
Tensile Strength
7,200 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Material
PVC
Standards
UL 94 HB
Thickness Tolerance
(-0" - +0.014")
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Friction Coefficient
0.6
Water Absorption Rating
Good
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Water Absorption
0.002
Plastic Hardness
Rockwell R115
Shape
Sheet
Grade
Standard

Description

PVC Plastic Sheet - 3/16" Thick x 16" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.