PVC Type 1 Plastic Sheet 48" L x 32" W x 3/16" Thick

  • Mfr # BULK-PS-PVC-381

  • Zoro # G7844792


product price: $72.15
/ea
Sold in multiples of 2 for $144.30

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/16"
Plastic Length
48"
Plastic Color
Gray
Tensile Strength
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-381
Zoro #
G7844792
UPC #
193005886936
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/16"
Plastic Width
32"
Plastic Length
48"
Thickness
3/16"
Width Tolerance
(-0.25" - +0.25")
Length
48"
Width
32"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Tensile Strength
7,200 psi
Material
PVC
Impact Strength
1.0 ft. - lbs./in.
Operating Temp. Range
-20 Degrees to 140 Degrees F
Thickness Tolerance
(-0" - +0.014")
Standards
UL 94 HB
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption
0.002
Tensile Strength Rating
Good
Backing Type
Plain
Shape
Sheet
Water Absorption Rating
Good
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Not Slippery
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115

Description

PVC Plastic Sheet - 3/16" Thick x 32" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.