Zoro Homepage

PVC Type 1 Plastic Sheet 48" L x 8" W x 1" Thick

  • Mfr # BULK-PS-PVC-338

  • Zoro # G7848441


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-338
Zoro #
G7848441
UPC #
193005910167
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
8"
Plastic Length
48"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Thickness
1"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Material
PVC
Tensile Strength
7,200 psi
Thickness Tolerance
(-0.016" - +0.024")
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1.0 ft. - lbs./in.
Grade
Standard
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R115
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Friction Coefficient
0.6
Water Absorption
0.002
Impact Strength Rating
Poor
Shape
Sheet
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good

Description

PVC Plastic Sheet - 1" Thick x 8" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.