Zoro Homepage

PVC Type 1 Plastic Sheet 48" L x 8" W x 1/16" Thick

  • Mfr # BULK-PS-PVC-331

  • Zoro # G7843785


product price: $12.15
/ea
Sold in multiples of 7 for $85.05

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/16"
Plastic Length
48"
Plastic Color
Gray
Thickness Tolerance
(-0.004" - +0.001")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-331
Zoro #
G7843785
UPC #
193005886615
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
8"
Plastic Length
48"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Length
48"
Thickness
1/16"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Thickness Tolerance
(-0.004" - +0.001")
Impact Strength
1.0 ft. - lbs./in.
Operating Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 HB
Tensile Strength
7,200 psi
Material
PVC
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Backing Type
Plain
Water Absorption
0.002
Water Absorption Rating
Good
Shape
Sheet
Plastic Hardness
Rockwell R115
Grade
Standard
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque
Friction Coefficient
0.6

Description

PVC Plastic Sheet - 1/16" Thick x 8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.