PVC Type 1 Plastic Sheet 48" L x 8" W x 3/16" Thick

  • Mfr # BULK-PS-PVC-333

  • Zoro # G7850480


product price: $23.79
/ea
Sold in multiples of 4 for $95.16

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/16"
Plastic Length
48"
Plastic Color
Gray
Thickness Tolerance
(-0" - +0.014")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-333
Zoro #
G7850480
UPC #
193005886899
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/16"
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length
48"
Thickness
3/16"
Width
8"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Thickness Tolerance
(-0" - +0.014")
Operating Temp. Range
-20 Degrees to 140 Degrees F
Material
PVC
Tensile Strength
7,200 psi
Impact Strength
1.0 ft. - lbs./in.
Standards
UL 94 HB
Plastic Hardness
Rockwell R115
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Grade
Standard
Backing Type
Plain
Water Absorption Rating
Good
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.6
Shape
Sheet
Friction Rating
Not Slippery
Water Absorption
0.002

Description

PVC Plastic Sheet - 3/16" Thick x 8" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.