Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 Plastic Sheet 48" L x 8" W x 3/8" Thick

  • Mfr # BULK-PS-PVC-335

  • Zoro # G7850471


product price: $45.59
/ea
Sold in multiples of 3 for $136.77

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/8"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PVC-335
Zoro #
G7850471
UPC #
193005887216
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Thickness
3/8"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Thickness Tolerance
(-0" - +0.027")
Material
PVC
Tensile Strength
7,200 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1.0 ft. - lbs./in.
Standards
UL 94 HB
Shape
Sheet
Grade
Standard
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Tensile Strength Rating
Good
Friction Coefficient
0.6
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Water Absorption
0.002
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain

Description

PVC Plastic Sheet - 3/8" Thick x 8" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.