Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 Plastic Sheet 6" L x 6" W x 1/16" Thick

  • Mfr # BULK-PS-PVC-101

  • Zoro # G7847662


product price: $7.49
/ea
Sold in multiples of 15 for $112.35

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/16"
Plastic Length
6"
Plastic Color
Gray
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PVC-101
Zoro #
G7847662
UPC #
193005886721
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
6"
Plastic Length
6"
Length
6"
Width
6"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Standards
UL 94 HB
Material
PVC
Tensile Strength
7,200 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Thickness Tolerance
(-0.004" - +0.001")
Impact Strength
1.0 ft. - lbs./in.
Water Absorption
0.002
Friction Coefficient
0.6
Shape
Sheet
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Water Absorption Rating
Good
Plastic Hardness
Rockwell R115
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Grade
Standard
Plastic Clarity
Opaque

Description

PVC Plastic Sheet - 1/16" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.