Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 Plastic Sheet 6" L x 6" W x 1/4" Thick

  • Mfr # BULK-PS-PVC-104

  • Zoro # G7845842


product price: $9.15
/ea
Sold in multiples of 13 for $118.95

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-104
Zoro #
G7845842
UPC #
193005887049
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Width
6"
Length
6"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Operating Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 HB
Thickness Tolerance
(-0.014" - +0")
Tensile Strength
7,200 psi
Impact Strength
1.0 ft. - lbs./in.
Material
PVC
Grade
Standard
Friction Rating
Not Slippery
Friction Coefficient
0.6
Impact Strength Rating
Poor
Shape
Sheet
Water Absorption Rating
Good
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.002
Tensile Strength Rating
Good
Backing Type
Plain
Plastic Hardness
Rockwell R115

Description

PVC Plastic Sheet - 1/4" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.