Zoro Homepage

PVC Type 1 Plastic Sheet 6" L x 6" W x 2" Thick

  • Mfr # BULK-PS-PVC-111

  • Zoro # G7852133


product price: $24.65
/ea
Sold in multiples of 4 for $98.60

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-111
Zoro #
G7852133
UPC #
193005910235
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
6"
Plastic Length
6"
Thickness
2"
Length
6"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Operating Temp. Range
-20 Degrees to 140 Degrees F
Material
PVC
Standards
UL 94 HB
Thickness Tolerance
(-0.031" - +0.008")
Tensile Strength
7,200 psi
Impact Strength
1.0 ft. - lbs./in.
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Shape
Sheet
Plastic Hardness
Rockwell R115
Water Absorption
0.002
Friction Coefficient
0.6
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Not Slippery
Impact Strength Rating
Poor

Description

PVC Plastic Sheet - 2" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.