Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 Plastic Sheet 6" L x 6" W x 3/16" Thick

  • Mfr # BULK-PS-PVC-103

  • Zoro # G7845109


product price: $8.39
/ea
Sold in multiples of 13 for $109.07

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/16"
Plastic Length
6"
Plastic Color
Gray
Standards
UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-103
Zoro #
G7845109
UPC #
193005887001
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/16"
Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
6"
Thickness
3/16"
Width
6"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Standards
UL 94 HB
Thickness Tolerance
(-0" - +0.014")
Operating Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1.0 ft. - lbs./in.
Tensile Strength
7,200 psi
Material
PVC
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R115
Shape
Sheet
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.
Tensile Strength Rating
Good
Water Absorption
0.002
Grade
Standard
Friction Coefficient
0.6
Water Absorption Rating
Good
Friction Rating
Not Slippery
Backing Type
Plain

Description

PVC Plastic Sheet - 3/16" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.