PVC Type 1 Plastic Sheet 60" L x 48" W x 3/16" Thick

  • Mfr # BULK-PS-PVC-403

  • Zoro # G7845650


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/16"
Plastic Length
60"
Plastic Color
Gray
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-403
Zoro #
G7845650
UPC #
193005886950
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
60"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
48"
Thickness
3/16"
Length
60"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Material
PVC
Tensile Strength
7,200 psi
Impact Strength
1.0 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.014")
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 140 Degrees F
Backing Type
Plain
Grade
Standard
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Shape
Sheet
Tensile Strength Rating
Good
Friction Coefficient
0.6
Water Absorption Rating
Good
Water Absorption
0.002
Plastic Clarity
Opaque

Description

PVC Plastic Sheet - 3/16" Thick x 48" Wide x 60" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.