Zoro Homepage

PVC Type 1 Plastic Sheet 60" L x 48" W x 3/8" Thick

  • Mfr # BULK-PS-PVC-405

  • Zoro # G7844899


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
60"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-405
Zoro #
G7844899
UPC #
193005887278
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
60"
Length Tolerance
(-1" - +1")
Length
60"
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"
Width
48"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Tensile Strength
7,200 psi
Material
PVC
Operating Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1.0 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.027")
Standards
UL 94 HB
Tensile Strength Rating
Good
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Shape
Sheet
Backing Type
Plain
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Grade
Standard
Water Absorption
0.002
Water Absorption Rating
Good
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.

Description

PVC Plastic Sheet - 3/8" Thick x 48" Wide x 60" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.