RadialBallBearing, SS, 125C3781-4, 3/8"
- Mfr # ZUSAB-BB-MIL-39
- Zoro # G325065903
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Industry Number
125C3781-4
ABEC Rating
1
Closure
Open
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-39
- Zoro #
- G325065903
- UPC #
- 197666355466
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3/8 in
- Outside Diameter
- 7/8 in
- Outer Ring Width
- 0.281 in
Details
- Ball Material
- Stainless Steel
- Industry Number
- 125C3781-4
- ABEC Rating
- 1
- Closure
- Open
- Internal Clearance
- CN
- Maximum Temperature
- 300 Degrees F
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Seal Type
- Contact
- System of Measurement
- Inch
Description
Radial Ball Bearing, Bore Diameter 3/8 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.