RadialBallBearing, Steel, 114C2657-10, 3/8"
- Mfr # ZUSAB-BB-MIL-10
- Zoro # G025066231
product price:Â
$
89.19
/ea
Key Features
Outside Diameter
7/8 in
Closure
Open
Flange Type
Non-Flanged
Ball Material
Steel
Outer Ring Width
0.281 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-10
- Zoro #
- G025066231
- UPC #
- 197666355176
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 7/8 in
- Outer Ring Width
- 0.281 in
- Bore Diameter
- 3/8 in
Details
- Closure
- Open
- Flange Type
- Non-Flanged
- Ball Material
- Steel
- Seal Type
- Non-Contact
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Industry Number
- 114C2657-10
- Maximum Temperature
- 250 Degrees F
- Bearing Lubrication
- Relubricateable
- Cage Material
- Steel
- Internal Clearance
- CN
- System of Measurement
- Inch
- ABEC Rating
- 1
Description
Radial Ball Bearing, Bore Diameter 3/8 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.