RadialBallBrg, Steel, 114C2657-21, 25/64"
- Mfr # ZUSAB-BB-MIL-20
- Zoro # G925066058
product price:Â
$
63.45
/ea
Key Features
ABEC Rating
1
Maximum Temperature
250 Degrees F
Industry Number
114C2657-21
Closure
Open
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-20
- Zoro #
- G925066058
- UPC #
- 197666355275
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 25/64 in
- Outside Diameter
- 1 3/16 in
- Outer Ring Width
- 0.354 in
Details
- ABEC Rating
- 1
- Maximum Temperature
- 250 Degrees F
- Industry Number
- 114C2657-21
- Closure
- Open
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Ring Material
- Steel
- Internal Clearance
- CN
- Cage Material
- Steel
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Ball Material
- Steel
- Seal Type
- Non-Contact
Description
Radial Ball Bearing, Bore Diameter 25/64 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.354 in, Outside Diameter 1 3/16 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.