RadialBallBrg, Steel, 114C2657-29, 45/64"
- Mfr # ZUSAB-BB-MIL-26
- Zoro # G225066291
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Closure
Open
Seal Type
Non-Contact
Ball Material
Steel
Outside Diameter
1 3/8 in
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-26
- Zoro #
- G225066291
- UPC #
- 197666355336
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 3/8 in
- Bore Diameter
- 45/64 in
- Outer Ring Width
- 0.394 in
Details
- Closure
- Open
- Seal Type
- Non-Contact
- Ball Material
- Steel
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Maximum Temperature
- 250 Degrees F
- Internal Clearance
- CN
- Ring Material
- Steel
- Industry Number
- 114C2657-29
- ABEC Rating
- 1
- Cage Material
- Steel
- Item
- Radial Ball Bearing
Description
Radial Ball Bearing, Bore Diameter 45/64 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.394 in, Outside Diameter 1 3/8 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.