Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-35, 15/64"
- Mfr # ZUSAB-BB-MIL-31
- Zoro # G125065929
product price:Â
$
76.75
/ea
Key Features
Ring Material
Steel
Bore Diameter
15/64 in
Flange Type
Non-Flanged
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-31
- Zoro #
- G125065929
- UPC #
- 197666355381
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 15/64 in
- Outside Diameter
- 3/4 in
- Outer Ring Width
- 0.236 in
Details
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Internal Clearance
- CN
- Ball Material
- Steel
- Item
- Radial Ball Bearing
- Seal Type
- Non-Contact
- ABEC Rating
- 1
- Industry Number
- 114C2657-35
- Cage Material
- Steel
- Maximum Temperature
- 250 Degrees F
Description
Radial Ball Bearing, Bore Diameter 15/64 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.236 in, Outside Diameter 3/4 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.