Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-37, 5/16"
- Mfr # ZUSAB-BB-MIL-33
- Zoro # G325065880
product price:Â
$
48.85
/ea
Key Features
Cage Material
Steel
Flange Type
Non-Flanged
Bore Diameter
5/16 in
Bearing Lubrication
Relubricateable
Outside Diameter
55/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-33
- Zoro #
- G325065880
- UPC #
- 197666355404
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 5/16 in
- Outside Diameter
- 55/64 in
- Outer Ring Width
- 0.276 in
Details
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Industry Number
- 114C2657-37
- ABEC Rating
- 1
- Ball Material
- Steel
- Closure
- Open
- Seal Type
- Non-Contact
- Item
- Radial Ball Bearing
- Maximum Temperature
- 250 Degrees F
- Ring Material
- Steel
- Internal Clearance
- CN
Description
Radial Ball Bearing, Bore Diameter 5/16 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.276 in, Outside Diameter 55/64 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.